Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Excellence XPR Analytical Balance

Catalog No. 01673575 Shop All METTLER TOLEDO Products
Change view
Click to view available options
METTLER TOLEDO Excellence XPR Balance
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-673-575 METTLER TOLEDO Excellence XPR Balance
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-575 Supplier METTLER TOLEDO Supplier No. 30923237
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Excellence XPR Analytical Balances are highly efficient with exceptional user management and a variety of features including automatic static detection, guided leveling and LabX software compatibility.

Excellence XPR Analytical Balances have a readability range of 0.01 mg to 0.1 mg, balance ready StatusLight alerts, easy one-step dosing with ErgoClips, and StaticDetect, which signals a warning if electrostatic charges exceed predefined limits. The SmartGrid hanging weigh pan eliminates air currents and stabilizes temperature for highly accurate weighing of small samples. Attachable ErgoClip baskets limit contamination risks and sample loss for safe and efficient dosing. Advanced user management within the 7-inch touchscreen provides easy access to balance settings and tolerances.

  • Balance Type: Analytical balance (4 and 5-place balances)
  • Weigh Pan: SmartGrid weigh pan
  • Calibration Type: Internal
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device);
  • Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Capacity 320 g / 121 g
Display Type Color TFT Touchscreen
Readability 0.1 mg / 0.01 mg
Min. Sample Weight 40 mg
Model XPR305DR
Stabilization Time 1.5 sec.
Type Analytical Balance
Warranty 1 Year
Dimensions (D x W x H) 485 x 195 x 292 mm
Width (Metric) Pan 73 mm
Voltage 100/240 V
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.