Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan
GSA_VA

Catalog No. 01919002 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
10.1 kg
15.1 kg
16.1 kg
20.1 kg, 4.2 kg
32.1 kg
64.1 kg
Readability:
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
Model:
XPR10001L
XPR15002L
XPR16001L
XPR20002LDR
XPR32000L
XPR32001L
XPR64000L
XPR64001L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-919-002 32.1 kg 0.1 g XPR32001L
01-919-000 10.1 kg 0.1 g XPR10001L
01-919-006 15.1 kg 0.01 g XPR15002L
01-919-001 16.1 kg 0.1 g XPR16001L
01-919-007 20.1 kg, 4.2 kg 0.01 g, 0.1 g XPR20002LDR
01-919-004 32.1 kg 1 g XPR32000L
01-919-005 64.1 kg 1 g XPR64000L
01-919-003 64.1 kg 0.1 g XPR64001L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-919-002 Supplier METTLER TOLEDO™ Supplier No. 30316292
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.

METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: Large weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 32.1 kg
Display Type Color Graphic
Readability 0.1 g
Model XPR32001L
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.