Learn More
Description
METTLER TOLEDO Excellence XSR Precision Balances feature a large weighing pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.
- Balance Type: Precision Balance
- Weigh Pan: Large weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
Specifications
| Connection Type | USB, LAN, RS232 compatible |
| Capacity | 10.1 kg |
| Display Type | Color Graphic |
| Readability | 0.1 g |
| Model | XSR10001L |
| Depth (English) Pan | FDA 21 CFR Part 11 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.