Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Excellence XSR Precision Balance, Large Weigh Pan

Catalog No. 01919036 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
10.1 kg
16.1 kg
32.1 kg
6.4 kg, 32.1 kg
Readability:
0.1 g
0.1 g, 1 g
1 g
Model:
XSR10001L
XSR16000L
XSR16001L
XSR32001L
XSR32001LDR
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-919-036 32.1 kg 0.1 g XSR32001L
01-919-034 10.1 kg 0.1 g XSR10001L
01-919-035 16.1 kg 0.1 g XSR16001L
01-919-038 16.1 kg 1 g XSR16000L
01-919-037 6.4 kg, 32.1 kg 0.1 g, 1 g XSR32001LDR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-919-036 Supplier METTLER TOLEDO™ Supplier No. 30316297
This item is not returnable. View return policy

Excellence XSR Precision Balances are designed with the highly stable weigh pan for consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad.

METTLER TOLEDO Excellence XSR Precision Balances feature a large weighing pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.

  • Balance Type: Precision Balance
  • Weigh Pan: Large weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 32.1 kg
Display Type Color Graphic
Readability 0.1 g
Model XSR32001L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.