Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Excellence XSR Precision Balance, SmartPan Weigh Pan

Catalog No. 01919046 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
10 kg
10,100 g
1200 g, 6100 g
1210 g
2.1 kg
310 g
4.1 kg
6.1 kg
610 g
Readability:
0.001 g
0.01 g
0.01 g, 0.1 g
Model:
XSR10002S
XSR1202S
XSR1203S
XSR2002S
XSR303S
XSR303SN
XSR4002S
XSR6002S
XSR6002SDR
XSR603S
XSR603SN
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-919-046 2.1 kg 0.01 g XSR2002S
01-919-040 310 g 0.001 g XSR303S
01-919-041 310 g 0.001 g XSR303SN
01-919-042 610 g 0.001 g XSR603S
01-919-043 610 g 0.001 g XSR603SN
01-919-044 1210 g 0.001 g XSR1203S
01-919-045 10,100 g 0.01 g XSR1202S
01-919-047 4.1 kg 0.01 g XSR4002S
01-919-048 6.1 kg 0.01 g XSR6002S
01-919-049 1200 g, 6100 g 0.01 g, 0.1 g XSR6002SDR
01-919-050 10 kg 0.01 g XSR10002S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-919-046 Supplier METTLER TOLEDO™ Supplier No. 30317407

Excellence XSR Precision Balances are designed with the highly stable SmartPan weigh pan for consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad.

METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of the XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.

  • Balance Type: Precision Balance
  • Weigh Pan: SmartPan weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 2.1 kg
Display Type Color Graphic
Readability 0.01 g
Model XSR2002S
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.