Learn More
Klever ExcelXD MD Safety Cutter
Description
- Cuts up to 1 MILE of corrugate before needing to be replaced
- Proprietary Smooth-kut technology prevents corrugate from clogging in the blade for faster, smoother, and more ergonomic cutting
- Longer, ergonomic handle offers increased reach and different grip choices
- Integrated metal tape splitter preserves blade life
- Concealed blade reduces cut injuries and damaged goods
- Metal detectable infused plastic handle
- Stainless steel blade
- Made and rigorously tested in the U.S.A.
- Disposable
Specifications
Specifications
| Product Type | Safety Cutter |
| For Use With (Application) | Multipurpose, Ideal For Food Processing or Pharma Manufacturing Where MD Tools are Required |
| Handle Type | Ergonomic |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| For Use With (Equipment) | PHC A42001-9, A42003-9 Lanyards |
| Sterility | Non-sterile |
| Includes | 1 Stainless Steel Blade |
| Autoclavable | Not Autoclavable |
| Handle Material | Plastic with MD Resin |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.