Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with 3D Adjustable Arms, and Grade A Seat
Shop All Fisherbrand ProductsDescription
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
- Comfort molded seat
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Backrest | Yes |
| With Lumbar Support | Yes |
| Back Style | Mesh |
| With Tilt | No |
| Includes | Round tube chrome foot ring with internal lock |
| With Casters | Yes |
| Weight (English) | 59 lb. |
| With Armrest | Yes |
| Footrest | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.