Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Executive Windrowe Mesh Back Chair with 3D Adjustable Arms, and Grade A Seat

Catalog No. 15001963 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Borscht
Carbon
Marine Blue
Storm
Taupe
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-963 Carbon
15-001-959 Marine Blue
15-001-961 Borscht
15-001-962 Storm
14-001-090 Taupe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 15-001-963
Add to Cart
Add to Cart

Executive Windrowe Mesh Back Chair with Grade A Vinyl Seat is ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. 3D adjustable arms offer a variety of adjustments to ensure proper arm placement.

  • Adjustable from 19 to 23 inches from the top of the seat to the floor
  • Features adjustable lumbar support
  • 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
  • Comfort molded seat
  • Composite base
  • Antifungal/antibacterial Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Backrest Yes
Back Style Mesh
With Lumbar Support Yes
Arm Style 3D adjustable arm rests move up and down-in and out-forward and backward-and twist towards and away from user.
Color Carbon
With Tilt No
Footrest No
Includes Round tube chrome foot ring with internal lock
With Armrest Yes
Weight (English) 59 lb.
Seating Height Desk Height
With Casters Yes
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, casters (suitable for carpeted floors)
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.