Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Grade A Seat, Head Rest, and 3D Adjustable Arms
Shop All Fisherbrand Products

Click to view available options
Color:
Marine Blue
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
- Comfort molded seat
- Head rest
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Tilt | No |
| With Casters | Yes |
| With Backrest | Yes |
| Footrest | No |
| With Armrest | Yes |
| Seating Height | Desk Height |
| Weight (English) | 64 lb. |
| Includes | Round tube chrome foot ring with internal lock |
| Arm Style | 3D adjustable up and down, in and out, forward and backward, twist towards and away from user. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction