Learn More
Fisherbrand™ Executive Windrowe Mesh Back Guest Chair with Grade A Seat
Shop All Fisherbrand Products

Description
- Features adjustable lumbar support
- Comfort molded seat
- Steel seat base
- Antifungal/antibacterial Grade A vinyl
- Great compliment to Fisherbrand Executive Windrowe Mesh Back Chair
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| Weight (English) | 25 lb. |
| With Tilt | No |
| With Armrest | No |
| Footrest | No |
| With Casters | No |
| Color | Storm |
| Seating Height | Desk Height |
| With Backrest | Yes |
| Base Material | Powder-coated Steel |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.