Learn More
Exel International Syringe with Needle
Description
- Capacity: 3 mL
- Needle Gauge: 27G
- Needle Length: 1 1/4 in.
- Material: Polypropylene
- Sterile: Yes
- Non-Toxic: Yes
- Non-Pyrogenic: Yes
- Latex-Free: Not made with natural rubber latex
- Features: Positive plunger stop and smooth plunger motion
- Hub Color: Medium Grey
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | Polypropylene |
| Color | Gray |
| Needle Gauge | 27 G |
| Latex Free | Yes |
| Length (English) Needle | 1.25 in. |
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 3.17 cm |
| Connection Type | Luer Lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.