Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International 3cc Syringes with Needle, Luer Slip Tip

Catalog No. 1484074
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
Color:
Black
Dark Blue
Green
Light Blue
Yellow
Length (English) Needle:
0.62 in.
0.75 in.
1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Length (English) Needle
14-840-74 20 G Yellow 1 in.
14-840-69 22 G Black 0.75 in.
14-840-71 23 G Light Blue 1 in.
14-840-72 22 G Black 1 in.
14-840-70 25 G Dark Blue 0.62 in.
14-840-73 21 G Green 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-840-74 Supplier Exel International Supplier No. 26611
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Latex free
  • Sterile
  • Non-toxic
  • Pyrogen free
  • Positive plunger stop to prevent spillage when drawing
  • Smooth plunger motion
  • Polypropylene construction

Specifications

Color Yellow
Needle Gauge 20 G
Length (English) Needle 1 in.
Product Type Syringe/Needle Combination
Volume (Metric) 3 mL
Length (Metric) Needle 2.5 cm
Connection Type Luer Slip
Graduated Yes
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.