Learn More
Exel International AV Fistula Single Packs
Specifications
Specifications
| Material | Siliconized |
| Needle Gauge | 15 G |
| For Use With (Application) | Allow maximum blood flow |
| Includes | Backeye, 12 in. tubing, clamp and beige spinning wing, ultra-thin wall needle, luer cap |
| Latex Free | Yes |
| Length (English) | 1 in. |
| Product Type | Av Fistula |
| Quantity | 50 Box |
| Needle Point Style | Ultra-sharp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.