Learn More
Exel International Disposable Hypodermic Needles
Description
- Latex-free
- Sterile
- Nontoxic
- Nonpyrogenic
- Polypropylene hubs and boxes are color coded for easy gauge selection
Order Info
Each needle is individually packaged and ready for use
Specifications
Specifications
| Material | Polypropylene (Hub), Stainless Steel |
| Color | Beige |
| Needle Gauge | 26 G |
| Latex Free | Yes |
| Length (English) Needle | 0.5 in. |
| Product Type | Hypodermic Needle |
| Needle Point Style | Regular Bevel |
| For Use With (Equipment) | Syringe |
| Connection Type | Luer |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.