Learn More
Exel International Disposable Spinal Needles
Description
- Latex-free
- Sterile
- Nontoxic
- Nonpyrogenic
- Convenient blister package
- Siliconized for smooth, comfortable penetration
Specifications
Specifications
| Material | Plastic (Hub) |
| Color | Orange |
| Needle Gauge | 25 G |
| For Use With (Application) | Siliconized for smooth, comfortable penetration |
| Latex Free | Yes |
| Length (English) Needle | 3.5 in. |
| Product Type | Spinal Needle |
| Length (Metric) Needle | 88.9 mm |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.