Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Hypodermic Needle

Catalog No. 1484102
Change view
Click to view available options
Gauge:
27 G
30 G
Length (Metric):
1.3 cm
3.2 cm
Color:
Gray
Lavender
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (Metric) Color
14-841-02 30 G 1.3 cm Lavender
14-841-00 27 G 3.2 cm Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-841-02 Supplier Exel International Supplier No. 26437
 Restricted Item
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Regular and specialty-use needles individually packaged, sterilized and ready for use

  • Latex-free
  • Sterile, non-toxic and non-pyrogenic
  • 18/8 stainless steel
  • Color-coded for easy identification

Specifications

Product Type Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Color Lavender
For Use With (Application) For use in the dermatological field
Gauge 30 G
Latex Free Yes
Length (English) 0.5 in.
Length (Metric) 1.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.