Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Insulin Syringes

Catalog No. 1484131
Change view
Click to view available options
Needle Gauge:
28 G
29 G
Volume (Metric):
0.5 mL
1 mL
Product Type:
Insulin Syringe
Lo-Dose Insulin Syringe
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Product Type
14-841-31 28 G 1 mL Insulin Syringe
14-841-32 29 G 0.5 mL Lo-Dose Insulin Syringe
14-841-33 29 G 1 mL Lo-Dose Insulin Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-841-31 Supplier Exel International Supplier No. 26027
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

•    Latex free
•    Sterile
•    Non-toxic
•    Non pyrogenic
•    Permanently attached needle
•    Reduced dead space for reduced insulin waste
•    Smooth plunger action for greater filling accuracy
•    Laboratory tested for sharpness

Specifications

Certifications/Compliance Pyrogen Free
Material Polypropylene
Needle Gauge 28 G
Includes Permanently attached needle
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Product Type Insulin Syringe
Volume (Metric) 1 mL
For Use With (Equipment) U 100 Insulin
Connection Type Fixed
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.