Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Multi-Sample Blood Draw Needles

Catalog No. 1484003
Change view
Click to view available options
Gauge:
20 G
21 G
22 G
Length (English):
1 in.
1.5 in.
Length (Metric):
2.5 cm
3.8 cm
Color:
Black
Green
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Length (Metric) Color
14-840-03 20 G 1 in. 2.5 cm Yellow
14-840-04 20 G 1.5 in. 3.8 cm Yellow
14-840-05 21 G 1 in. 2.5 cm Green
14-840-06 21 G 1.5 in. 3.8 cm Green
14-840-07 22 G 1 in. 2.5 cm Black
14-840-08 22 G 1.5 in. 3.8 cm Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-840-03 Supplier Exel International Supplier No. 26501
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Multi-sample needles permit several samples to be taken with a single puncture

Sharp and smooth edges make penetration painless for patients and provide easy connection to rubber stoppers

Specifications

Product Type Multi-sample Blood Draw Needle
Sterility Sterile
Color Yellow
For Use With (Application) Provides several samples to be taken with a single puncture, make penetration painless for patients and provides easy connection to rubber stoppers
Gauge 20 G
Includes Sharp and Smooth edge
Latex Free Yes
Length (English) 1 in.
Length (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.