Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Safety Winged IV Set

Catalog No. 1484041
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Color:
Blue
Green
Light Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color
14-840-41 25 G Blue
14-840-40 23 G Light Blue
14-840-39 21 G Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-840-41 Supplier Exel International Supplier No. 27708
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Thin, stainless steel cannula, siliconized for easy insertion
  • Sterilized with Ethylene Oxide and ready for immediate use
  • Flexible wings hold the needle in position and help to prevent inadvertent pull out
  • Color-coded for easier identification
  • Latex Free
  • 12 in. tube

Order Info

Individually packaged

Specifications

Product Type Safety IV Butterfly infusion set
Color Blue
Needle Gauge 25 G
Sterility Sterile
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.