Learn More
Exel International Tuberculin Syringes
Description
- Latex free
- Sterile
- Non-toxic
- Non pyrogenic
- Reduced dead space for reduced medication waste
- Smooth plunger action for greater filling accuracy
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | Polypropylene |
| Color | Dark Blue |
| Needle Gauge | 25 G |
| For Use With (Application) | Positive plunger stop to prevent spillage when drawing, smooth plunger action for greater filling accuracy, non-toxic, pyrogen free |
| Includes | Detachable needle, luer-slip |
| Latex Free | Yes |
| Length (English) | 0.62 in. |
| Length (Metric) | 1.6 cm |
| Product Type | Tuberculin Syringe |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.