Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Tuberculin Syringes

Catalog No. 1484134
Change view
Click to view available options
Needle Gauge:
25 G
26 G
27 G
No Needle Included
Connection Type:
Fixed
Luer Tip
Removable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type
14-841-34 25 G Fixed
14-840-50 27 G Removable
14-840-51 26 G Removable
14-840-53 No Needle Included Luer Tip
14-840-52 25 G Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-841-34 Supplier Exel International Supplier No. 26046
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Latex free
  • Sterile
  • Non-toxic
  • Non pyrogenic
  • Reduced dead space for reduced medication waste
  • Smooth plunger action for greater filling accuracy

Specifications

Certifications/Compliance Pyrogen Free
Color Dark Blue
Needle Gauge 25 G
For Use With (Application) Positive plunger stop to prevent spillage when drawing, smooth plunger action for greater filling accuracy, non-toxic, pyrogen free
Includes Permanently attached needle
Latex Free Yes
Length (English) 0.62 in.
Length (Metric) 1.6 cm
Product Type Tuberculin Syringe
Volume (Metric) 1 mL
Connection Type Fixed
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.