Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite Exel Syringe

Catalog No. 14817254 Shop All Air-Tite Products
Change view
Click to view available options
Volume (Metric):
1 mL
10 to 12 mL
20 to 24 mL
5 to 6 mL
50 to 60 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-817-254 1 mL
14-817-253 5 to 6 mL
14-818-157 10 to 12 mL
14-817-255 20 to 24 mL
14-817-256 50 to 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-817-254 Supplier Air-Tite Supplier No. EL1
Add to Cart
Add to Cart

These syringes are latex free, sterile, non-pyrogenic and non-toxic.

The design includes:

  • Bold printing
  • Clear graduations
  • Siliconized gaskets for smooth, consistent plunger motion
  • A positive plunger stop
  • FDA registered
  • CE and ISO 9001 certified

Specifications

Autoclavable Not Autoclavable
Material Polypropylene, Silicone Oil (Lubricant)
Needle Gauge No Needle Included
Latex Free Yes
Product Type Disposable Syringe
Disposable Single-use
Volume (Metric) 1 mL
For Use With (Equipment) Hypodermic Needle, Safety Needle, Blunt Fill Needle
Connection Type Centric Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.