Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Exhaust Air Plenum Duct Marker, Black on Silver

Catalog No. 18038155 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
2.5 to 7.785 in.
8 in. or Larger
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
18-038-155 2.5 to 7.785 in.
18-038-156 8 in. or Larger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-038-155 Supplier Brady™ Supplier No. 6647B1
Only null left
Add to Cart
Add to Cart

Plenum-Rated Aluminum Pipe and Duct Markers withstand extreme temperatures, moisture, abrasion and chemicals without yellowing, fading, peeling or becoming brittle.

  • Markers meet or exceed ASTM E-84-03 Standard Method of Building Materials.
  • Aluminum material is designed to self-extinguish with low flame-spread and smoke-development ratings.

Specifications

Adhesive Type Acrylic
Coating None
Color Black on Silver
Display Text
Finish Matte
Format Sheet
Material Aluminum Foil
Product Type Pipe Marker
Sterility Non-sterile
Dimensions (L x W) 2.25 x 16 in.
Length (English) 2.25 in.
Width (English) 16 in.
Width (Metric) 406.40 mm
Diameter (English) 2.5 to 7.785 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.