Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Exhaust Arm, Basic Model

Catalog No. 06000644 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
3.125 x 42.9 x 42.9 in.
3.125 x 57.1 x 57.1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
06-000-644 3.125 x 57.1 x 57.1 in.
06-000-643 3.125 x 42.9 x 42.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-644
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Exhaust Arms are suitable for the removal of heat or nuisance fumes.

  • Exhaust arms need to be tied into the general exhaust for the lab.
  • Each arm is furnished with 5.5 in. mini hood that will accept the optional hoods noted
  • The two outermost arm joints can rotate and swivel 360 degrees.
  • These arms are designed to be mounted from the wall or ceiling.
  • Complete mounting components and hardware is included with each exhaust arm.
  • Basic Model is a robust and reliable all-around exhaust arm for general applications where there is little risk of electrical discharges or attack by aggressive chemicals.
  • Chemical Model is constructed of anodized aluminum with a white electrophoretic deposition coating making the arm ideal for fume extraction in aggressive environments where corrosion resistance must be assured.

Specifications

Product Type Exhaust Arm
Material Anodized Aluminum
Color White
Depth (English) 3.125 in.
Depth (Metric) 7.94 cm
Dimensions (L x W x H) 3.125 x 57.1 x 57.1 in.
Height (English) 57.1 in.
Height (Metric) 145 cm
Model Basic Model
Width (English) 57.1 in.
Width (Metric) 145 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.