Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ EK 600 Exhaust Vapor Condenser with Round Bottom Flask, 500 mL

Catalog No. 14381074 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-381-074 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-381-074 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20751801
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

An accessory for use with VACUU·PURE™ Pumps

Base Module for Chemistry Pumping Unit (without pump) with Exhaust Vapor Condenser EK 600 for VACUU-PURE. The exhaust vapor condenser EK 600 is designed for use with the VACUU-PURE pumping unit. It features a 500 mL round bottom flask and KF DN 25 connections

  • Ambient Temperature Range: 10°C to 40°C
  • Outlet Connection: Small flange KF DN 25
  • Inlet Connection: Schlauchwelle DN 19 mm
  • Volume Catchpot: 500 mL
  • Items Supplied: Exhaust vapor condenser with KF DN 25 for VACUU-PURE
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Outside 118 mm
For Use With VACUU-PURE 10 C
Includes Round Bottom Flask
Type Exhaust Vapor Condenser EK 600
Maximum Pressure 0.22 psi
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.