Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXI-310-PH Inverted Microscope Series Trinocular with Plan Phase Objectives PROMO
SDP

Catalog No. 01189198PM Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-198PM Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-198PM Supplier ACCU-SCOPE™ Supplier No. EXI310PHPM

Trusted inverted trinocular microscope for routine tissue culture, clinical laboratory observation, and teaching applications.

  • Optical System: AIS Infinity Optical System, anti-fungal.
  • Observation Method: Brightfield, Phase Contrast.
  • Viewing Body: Trinocular, inclined 45°, Interpupillary distance: 54 to 75 mm, Siedentopf type
  • Eyepiece/camera port (standard): 100/0: 80/20.
  • Eyepieces: WF10x/22 mm field of view focusable eyepieces with eye cushions. Optional 15x/16 mm, 20x/12.5 mm.
  • Nosepiece: Side facing quintuple nosepiece.
  • Objectives: LWD plan achromat 4x, LWD Plan Phase 10x and 20x.
  • Stage: Fixed, plain stage, 160 x 250 mm with glass and aluminum insert plates
  • (Optional attachable mechanical stage right hand coaxial control, movement range 120 x 78mm).
  • Condenser: ELWD Condenser N.A. 0.3, W.D. 72 mm.
  • Slider: Pre-centered phase slider 4x/10x, 20x/40x annuli and BF position. Secondary slider for filters for enhanced illumination techniques.
  • Stand: Cast alloy aluminum
  • Illumination: 5-watt LED with variable intensity control; LED bulb is rated for over 25,000 hours of continued use. Universal power supply 110 to 240 V
  • Focusing: Coaxial coarse and fine focus with adjustable tension control; all brass gears.
  • Accessories: Green 550 nm interference, dust cover, and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold.
  • Warranty: 5-year limited warranty for parts, labor and electronic components, 1-year warranty on LED bulb

Specifications

Voltage 100/240 V
Magnification Power 4X, 10X, 20X
Objective Types Infinity Corrected Plan Achromatic, Phase Contrast
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular, 45° Inclined
Camera Type None
Display Type None
Product Type Inverted Trinocular Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.