Learn More
Description
- Optical System: AIS Infinity Optical System, anti-fungal
- Observation Method: Brightfield, Phase Contrast
- Viewing Body: Trinocular, inclined 45°, Interpupillary distance: 54 to 75 mm, Siedentopf type
- Eyepiece/camera port (standard): 100/0: 80/20
- Eyepieces: WF10X/22 mm field of view focusable eyepieces with eye cushions. Optional 15X/16 mm, 20X/12.5 mm
- Nosepiece: Side-facing quintuple nosepiece
- Objectives: LWD plan achromat 4X, LWD Plan Phase 10X, and 20X.
- Stage: Fixed, plain stage, 160 x 250 mm with glass and aluminum insert plates
- Optional attachable mechanical stage right-hand coaxial control (movement range 120 x 78mm)
- Condenser: ELWD Condenser N.A. 0.3, W.D. 72 mm
- Slider: Pre-centered phase slider 4X/10X, 20X/40X annuli, and BF position.
- Secondary slider for filters for enhanced illumination techniques.
- Stand: Cast alloy aluminum
- Illumination: 5-watt LED with variable intensity control. LED bulb is rated for over 25,000 hours of continued use. Universal power supply 110 to 240 V
- Focusing: Coaxial coarse and fine focus with adjustable tension control. All brass gears.
- Accessories: Green 550 nm interference, dust cover, and instruction manual.
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold.
- Warranty: 5-year limited warranty for parts, labor and electronic components, 1-year warranty on LED bulb
- Excelis 1080P HD Camera with attachable 13.3 in. HD monitor, 30 fps, USB 2.0, SD Card
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 10X, 20X, 40X |
| Objective Types | Infinity Corrected Plan Achromatic, Phase Contrast |
| Eyepiece | WF 10X/22 mm, with rubber eyeguards |
| Lighting Type | LED |
| Head Style | Trinocular, 45° Inclined |
| Camera Type | Excelis HDS |
| Display Type | Digital |
| Model | EXI-310-PH |
| Product Type | Inverted Trinocular Microscope |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
