Learn More
ACCU-SCOPE™ EXI-310 Trinocular with Epi-Fluorescence Attachment (no illuminator)
Shop All ACCU-SCOPE Products

Description
- Optical System Infinity Optical System, f = 180 mm
- Trinocular viewing head, inclined 45°, light distribution binocular 100% or trinocular tube 100%
- Plan 4x, Plan Phase 10x and 20x objectives, pre-centered phase slider with 4x/10x annuli, 20x/40x annulli and BF position
- pre-centered phase slider with 4x/10x annuli
- 20x/40x annulli and BF position
- WF10x/22 mm focusing eyepieces with roll down eyeguards
- Nosepieces: Side facing quintuple nosepiece
- Objectives, filter sets and fluorescence illuminator must be ordered separately
- Stage Fixed plain stage size 160 x 250 mm with glass insert plate
- ELWD condenser, N.A. 0.3, Working Distance = 72 mm
- Fluorescence attachment with field iris, filter slider
- Stand Cast alloy aluminum
- Illumination 5 watt LED with variable intensity control; LED bulb is rated for over 25,000 hours of continued use; universal power supply 110-240V
- Warranty 5 year limited warranty for parts, labor and electronic components 1 year warranty on LED bulbs
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 40X to 200X |
| Objective Types | Plan Fluorescence |
| Eyepiece | WF 10X/22 mm |
| Lighting Type | LED |
| Head Style | Trinocular, 45° Inclined |
| Camera Type | None |
| Display Type | None |
| Model | EXI-310 |
| Product Type | Inverted Fluorescent Microscope |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.