Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXI-410 Inverted Microscope Series
SDP

Catalog No. 01000991 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-991 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-991 Supplier ACCU-SCOPE™ Supplier No. EXI410PHHDS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

EXI-410-PH-HDS inverted microscope. Featuring infinity Corrected Plan 4x, Plan Phase 10x and 20x objectives with Excelis HDS Camera and Monitor.

  • Trinocular viewing head, inclined 45°, attachable side mounted camera port,
  • Eyepiece/Camera Port: 100/0 or 0/100
  • Seidentopf Viewing Head, Inclined at 45°, Interpupillary 48 - 75 mm; binocular head rotates to raise/lower viewing position by 35 mm; 30 mm eyetubes
  • WF10x/22 mm eyepieces with eye cushions
  • Rear facing quintuple nosepiece
  • Infinity Corrected Plan 4x, Plan Phase 10x and 20x objectives with Excelis HDS Camera and Monitor
  • Fixed plain stage, 170 x 250 mm with glass insert plate - O.D 310 mm, I.D. 30 mm
  • ELWD condenser, N.A. 0.3, Working Distance = 75 mm
  • Phase slider with 10x/20x/40x phase annulli
  • Centering telescope Variable LED diascopic illuminator
  • Dust cover, power cord, Universal power supply 100 - 240V
  • Weight (approx.) 30 lb.
  • Power Consumption 3W
  • Optional sample holders for optional mechanical stage: Universal holder for Terasaki plate holder, glass slide, 35-65 dish and hemocytometer; Terasaki holder / 65 mm Petri dish holder; 35 mm Petri dish holder; 54 mm Petri dish holder, hemocytometer, glass slide holder; 90 mm Petri dish holder; Well clamper
  • Cast aluminum alloy
  • Observation Methods Brightfield, Phase contrast, Emboss contrast (optional)
  • NOTE: The EXI-410-PH is not upgradable to fluorescence

Specifications

Voltage 100/240 V
Magnification Power 40X, 100X, 200X
Objective Types Infinity Corrected Plan Achromatic, Phase Contrast
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular, 45° Inclined
Camera Type Excelis HDS
Display Type Digital
Model ACCU-SCOPE
Product Type Inverted Phase-contrast Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.