Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXI-410-PH Inverted Microscope Series Trinocular with Plan Phase Objectives
SDP

Catalog No. 01189193 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-189-193 Trinocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-193 Supplier ACCU-SCOPE™ Supplier No. EXI410PH
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The ACCU-SCOPE™ EXI-410-PH inverted microscope Ideal for the daily rigors of tissue culture applications and more advanced observation methods. The EXI-410-PH features a trinocular viewing head, side mounted camera port, infinity corrected plan 4x, plan phase 10x, and 20x objectives.

  • EXI-410 trinocular with plan phase objectives
  • Trinocular viewing head, inclined 45°, with attachable side mounted camera port
  • Trinocular viewing head can be rotated to raise/lower eyetubes by 35 mm
  • Eyepiece/Camera Port: 100/0 and 20/80 (eyes/camera)
  • WF10x/22 mm eyepieces with roll down eyeguards
  • Rear-facing quintuple nosepiece
  • Infinity corrected plan Phase 10x and 20x objectives. Shown with optional 40x plan phase objective.
  • Fixed plain stage, 170 x 250 mm with glass insert plates
  • ELWD condenser, N.A. 0.3, Working Distance = 75 mm
  • Phase slider with 4x/10x/20x/40x phase annulli
  • Variable LED diascopic illuminator
  • Dust cover, power cord, Universal power supply 100 to 240 V
  • NOTE: The EXI-410-PH is not upgradable to fluorescence

Specifications

Voltage 100/240 V
Magnification Power 4X, 10X, 20X
Objective Types Infinity Corrected Plan Achromatic, Phase Contrast
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular
Camera Type None
Display Type None
Model EXI-410
Product Type Inverted Phase-contrast Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.