Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ACCU-SCOPE™ EXM-150 Series Digital Microscope with Dual Inclined Teaching Head and WiFi Camera

Shop All ACCU-SCOPE Products


Click to view available options
Head Style:
Binocular
Description
- Optical System: DIN Optical System, f = 160 mm.
- Viewing Head: Monocular inclined head or Monocular dual inclined teaching head
- Inclined 45° and 360° rotatable
- Monocular inclined head 45° with vertical teaching viewer.
- Eyepieces: WF10x eyepiece, 18 mm field of view with pointer. Eyepiece is locked-in to prevent classroom tampering.
- Nosepiece: Rear facing quadruple, ball bearing nosepiece with positive click stops to ensure parcentration.
- Camera: with 5 MP ACCU-CAM WiFi camera (CAT# AU-AC-WiFi), 0.5x camera adapter
- Objectives: Standard configuration includes DIN achromat 4x, 10x, 40xR and 100xR oil objectives.
- Stage: Stage size 119 x 119 mm factory installed double-plate mechanical stage with low position controls and iris diaphragm.
- Condenser: N.A. 1.25 Abbe condenser with iris diaphragm on spiral mount.
- Stand: Cast alloy aluminum with built-in carry handle and cord hangers
- Illumination: Variable and rechargeable LED illuminator. LED illuminators will last approximately 4 hours on a single charge and the expected bulb life is 20,000 hours. 3500 mAh NiMH rechargeable battery.
- Focusing System: Separate coarse and fine focus adjustment controls. A tension adjustment is on the coarse control. A built-in slip clutch system and pre-set focus stop prevents accidental damage to objectives and slides.
- Accessories: Dust cover and instruction manual included.
- Certification: ISO 9001: 2018 and ISO 14001: 2018, CE, RoHS
- Warranty: 5-year limited warranty for parts, labor and electronic components.1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/18 mm, with pointer, lockable |
| Head Style | Binocular |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | EXM-150 |
| Objective Types | DIN Achromatic |
| Product Type | Digital Microscope System Package |
| Voltage | 110/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction