Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXM-150 Series Digital Monocular Viewing Head Microscope with Digital Eyepiece Camera
SDPSCI_ED

Catalog No. S012458 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Monocular, 45° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012458 Monocular, 45° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012458 Supplier ACCU-SCOPE™ Supplier No. EXM150EP
Add to Cart
Add to Cart

The ACCU-SCOPE™ EXM-150-EP digital microscope is an excellent choice for high schools, middle schools, technical institutes, hobbyists, and home school applications. This microscope features a monocular viewing head, 5 MP digital eyepiece camera (AU-500-EP), can be used corded or cordless.

  • Includes ACCU-CAM 500 eyepiece camera (CAT# AU-500-EP). 5 MP camera fits into the eyetube and connects to Windows PC or Mac via provided USB 2.0 cable. Operate the camera and acquire images and video using ACCU-View or ACCU-View LITE software
  • Optical System: DIN Optical System, f = 160 mm.
  • Viewing Head: Monocular inclined head
  • Monocular dual inclined teaching head, inclined 45°and 360° rotatable
  • Monocular inclined head 45° with vertical teaching viewer.
  • Eyepieces: WF10x eyepiece, 18 mm field of view with pointer.
  • Eyepiece is locked-in to prevent classroom tampering.
  • Nosepiece: Rear facing three-hole, ball bearing nosepiece with positive click stops to ensure parcentration.
  • Objectives: Standard configuration includes DIN achromat 4x, 10x and 40xR objectives.
  • Stage: Stage size 119 mm x 119 mm with stage clips
  • Condenser: N.A. 0.65 condenser with five aperture disc
  • Stand: Cast alloy aluminum with built-in carry handle and cord hangers.
  • Illumination: Variable and rechargeable LED illuminator. LED illuminators will last approximately 4 hours on a single charge and the expected bulb life is 20,000 hours. 3500 mAh NiMH rechargeable battery.
  • Focusing System: Separate coarse and fine focus adjustment controls. A tension adjustment is on the coarse control. A built-in slip clutch system and pre-set focus stop prevents accidental damage to objectives and slides.
  • Accessories: Dust cover and instruction manual included.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, CE, RoHS
  • Warranty: 5-year limited warranty for parts, labor, and electronic components; 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X , 400X
Model EXM-150
Objective Types DIN Achromatic
Product Type Microscope with Digital Camera
Voltage 90/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.