Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXM-50 Monocular Student Microscope with Disc Diaphragm PROMO
SDP

Catalog No. S012443PM Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Monocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012443PM Monocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012443PM Supplier ACCU-SCOPE™ Supplier No. EXM50PM

Durable student monocular microscope with LED illumination and coarse focusing control for classroom use.

  • Optical System: DIN Optical System, f = 160 mm.
  • Viewing Head: Monocular inclined head; Monocular dual inclined teaching head, inclined 45° and 360° rotatable.
  • Monocular inclined head 45° with vertical teaching viewer.
  • Eyepieces: WF10x eyepiece, 18 mm field of view with pointer. Eyepiece is locked-in to prevent classroom tampering.
  • Nose piece: Rear facing three-hole, ball bearing nosepiece with positive click stops to ensure parcentration.
  • Objectives: Standard configuration includes DIN achromat 4x,10x and 40xR objectives.
  • Stage: Stage size 119 x 119 mm factory installed double-plate mechanical stage with low position controls and iris diaphragm.
  • Condenser: N.A. 0.65 condenser with iris diaphragm.
  • Stand: Cast alloy aluminum with built-in carry handle and cord hangers.
  • Illumination: Variable and rechargeable LED illuminator. LED illuminators will last approximately 4 hours on a single charge and the expected bulb life is 20,000 hours. 3500 mAh NiMH rechargeable battery.
  • Focusing System: Separate coarse and fine focus adjustment controls. A tension adjustment is on the coarse control. A built-in slip clutch system and pre-set focus stop prevents accidental damage to objectives and slides.
  • Accessories: Dust cover and instruction manual included.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, CE, RoHS.
  • Warranty: 5-year limited warranty for parts, labor, and electronic components; 1-year warranty on LED bulb.

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Monocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X
Objective Types DIN Achromatic
Product Type Monocular Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.