Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tyvek Expandable Envelope, 10 x 13 x 2, White, 100/Pk.

Catalog No. 501919548
Encompass

This expandable envelope is designed for secure mailing, offering durability and ample space for various contents. Made from 18 lb. Olefin material, it provides a reliable solution for shipping documents and other items.

  • Expanded width: 10 in
  • Outside length: 13 in
  • Height: 2 in
  • Color: white
  • Material: 18 lb. Olefin

Catalog No. 50-191-9548 Supplier MSC Supplier No. 39591631
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This expandable envelope is designed for secure mailing, offering durability and ample space for various contents. Made from 18 lb. Olefin material, it provides a reliable solution for shipping documents and other items.

  • Expanded width: 10 in
  • Outside length: 13 in
  • Height: 2 in
  • Color: white
  • Material: 18 lb. Olefin

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.