Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dupont Tyvek Expansion Mailing Envelope, 10 x 13 in., 100/Pack

Catalog No. 501918191
Encompass

This expansion mailing envelope is designed for secure and convenient shipping. Made from durable Tyvek material, it features a self-seal, peel-off closure for easy and reliable sealing.

  • Tyvek expansion type
  • Self-seal, peel-off style closure
  • White color
  • Width of 10 in.
  • Length of 13 in.
  • Box quantity of 100

Catalog No. 50-191-8191 Supplier MSC Supplier No. 39577788
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This expansion mailing envelope is designed for secure and convenient shipping. Made from durable Tyvek material, it features a self-seal, peel-off closure for easy and reliable sealing.

  • Tyvek expansion type
  • Self-seal, peel-off style closure
  • White color
  • Width of 10 in.
  • Length of 13 in.
  • Box quantity of 100

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.