Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dupont Tyvek Envelope, 10 x 15 x 2 in, 100/Pk

Catalog No. 501919550
Encompass

This Tyvek Expansion Mailing Envelope offers durability and resistance, ideal for mailing items requiring extra protection or capacity due to its expansion feature. Its self-seal, peel-off style ensures convenient and secure closures for mailings.

  • Tyvek expansion envelope type
  • Self-seal, peel-off style
  • Overall width: 10 in
  • Overall length: 15 in
  • Box quantity: 100
  • Color: White
  • Country of origin: United States

Catalog No. 50-191-9550 Supplier MSC Supplier No. 39591656
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Tyvek Expansion Mailing Envelope offers durability and resistance, ideal for mailing items requiring extra protection or capacity due to its expansion feature. Its self-seal, peel-off style ensures convenient and secure closures for mailings.

  • Tyvek expansion envelope type
  • Self-seal, peel-off style
  • Overall width: 10 in
  • Overall length: 15 in
  • Box quantity: 100
  • Color: White
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.