Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Expanding Stem Caster
SCI_ED

Catalog No. S37888 Shop All Diversified Spaces Products
Change view
Click to view available options
Capacity: 300 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S37888 Capacity: 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37888 Supplier Diversified Spaces™ Supplier No. 250516
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with stainless-steel tables

  • Zinc plated
  • Fits 1.62 in. O.D. tubing
  • Non-marking polyurethane tread with top-lock brake
  • Capacity of 300 lb.
  • Resistant to acids and caustics
  • Double ball bearing
  • Operational temperature range -45° to +180°F

Specifications

Product Type Lab Table
No. of Drawers None
With Casters Yes
No. of Doors None
Color Black
Footrest No
No. of Shelves None
With Tilt No
Style Non-marking polyurethane tread with top-lock brake
Load Bearing Capacity (English) 300 lb.
Finish Zinc plated
For Use With (Equipment) Fits 1.62 in. O.D. tubing
For Use With (Application) stainless-steel tables
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.