Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ EXPERTTM Universal Fit Standard Pipette Tips
GREENER_CHOICE

Catalog No. F1732011G Shop All Gilson Products
Change view
Click to view available options
Graduations:
10, 50, 100μL
2 and 10μL
2, 5, 10μL
200, 500, 1000μL
Length (Metric):
2.883cm
4.534cm
5.144cm
5.857cm
10.22cm
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
1 to 300 μL
50 to 1250 μL
Model:
E10 Tipack
E1000 XL Tipack
E10ST Sterilized Tipack
E200 EasyPack
E200 Tipack
E200ST Sterilized Tipack
E300 Tipack
E300ST Sterilized Tipack
EL10 EasyPack
EL10 Tipack
EL10ST Sterilized Tipack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Length (Metric) Volume (Metric) Model
F1732011G 2, 5, 10μL 4.534cm 0.1 to 10 μL EL10ST Sterilized Tipack
F1731001G 2 and 10μL 2.883cm 0.1 to 10 μL E10 Tipack
F1731011G 2 and 10μL 2.883cm 0.1 to 10 μL E10ST Sterilized Tipack
F1732001G 2, 5, 10μL 4.534cm 0.1 to 10 μL EL10 Tipack
F1733001G 10, 50, 100μL 5.144cm 1 to 200 μL E200 Tipack
F1733011G 10, 50, 100μL 5.144cm 1 to 200 μL E200ST Sterilized Tipack
F1734511G 2, 5, 10μL 4.534cm 0.1 to 10 μL EL10 EasyPack
F1735001G 200, 500, 1000μL 10.22cm 50 to 1250 μL E1000 XL Tipack
F1736001G 10, 50, 100μL 5.857cm 1 to 300 μL E300 Tipack
F1736011G 10, 50, 100μL 5.857cm 1 to 300 μL E300ST Sterilized Tipack
F1739311G 10, 50, 100μL 5.144cm 1 to 200 μL E200 EasyPack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. F1732011G Supplier Gilson™ Supplier No. F1732011
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Feature patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding while dispensing

  • Clear packaging allows easy identification of tips
  • Color-coded tip packaging for volume color matching to pipettes
  • Graduations tips enable quick-checks when aspirating samples
  • Economical and easy-to-use
  • Manufactured in sterile, clean-room environment
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens

Specifications

Description Standard Pipette Tips
Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model EL10ST Sterilized Tipack
Length (Metric) 4.534cm
Clean Claims RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free
For Use With (Application) Pipetting
Format Rack
Tip Style Standard
Packaging Racked
Quantity 768/Cs.
Product Type Air Displacement Tips
Color Code Yellow
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line EXPERT
Material Polypropylene
Shape Conical
Graduations 2, 5, 10μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.