Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Analytical and Precision Balances, NTEP Certified
SCI_ED

Catalog No. S28561 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
420 g
1100 g
Readability:
0.001 g
Model:
EX1103N
EX423N
Stabilization Time:
≤1.5 sec.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S28561 420 g 0.001 g EX423N ≤1.5 sec.
S28573 1100 g 0.001 g EX1103N ≤1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S28561 Supplier OHAUS™ Supplier No. 83021344/EMD

missing translation for 'validMainframeMsg'

Includes

AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door

Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. NTEP Certified OHAUS Explorer Analytical and Precision Balances features modular design with a color touch display that can be separated from the weighing base.

  • Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
  • QWERTY keyboard and numeric keypad
  • Integral weigh below hook for below balance weighing application
  • Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
  • Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
  • GLP/GMP data ouput with real time clock
  • Data transfer function
  • AutoCal fully-automatic internal calibration system
  • Fast stabilization time

Certifications

NTEP and OIML models available

† Comes with circular pan.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touchscreen
Certifications/Compliance NTEP and OIML E2 or ASTM CL 1
Connection Type Bi-directional RS-232, USB
Capacity 420 g
Display Type Color Graphic
Readability 0.001 g
Format Gram, milligram, kilogram, carat, ounce, troy ounc
Includes AC adapter, user manual, AutoCal™ fully-auto
Linearity ±0.002 g
Material ABS Plastic, Stainless Steel, Glass
Model EX423N
Repeatability ±0.001 g
Sample Size 400 g
Sensitivity Drift 3 ppm/°C
Stabilization Time ≤1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Width (English) 9.1 in.
Width (Metric) 23 cm
Width (Metric) Pan 13 cm
Height (English) 13.8 in.
Height (Metric) 35.02 cm
Depth (English) 10.2 in.
Depth (Metric) 26 cm
Weight (English) 15.2 lb.
Weight (Metric) 6.9 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.6 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.