Learn More
Description
Includes
AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door
- Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
- QWERTY keyboard and numeric keypad
- Integral weigh below hook for below balance weighing application
- Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
- Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
- Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
- GLP/GMP data ouput with real time clock
- Data transfer function
- AutoCal fully-automatic internal calibration system
- Fast stabilization time
Certifications
NTEP and OIML models available
† Comes with circular pan.
Specifications
Specifications
| Automation Interface | Touchscreen |
| Certifications/Compliance | NTEP and OIML E2 or ASTM CL 1 |
| Connection Type | Bi-directional RS-232, USB |
| Capacity | 220 g |
| Display Type | Color Graphic |
| Readability | 0.0001 g |
| Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
| Includes | AC adapter, user manual, AutoCal™ fully-auto |
| Linearity | ±0.0002 g |
| Material | ABS Plastic, Stainless Steel, Glass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
