Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS EXPLORER™ Balance

Catalog No. 01185045 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
120.0 g
220 g
220.0 g
320.0 g
420.0 g
620.0 g
1200.0 g
2200 g
4200 g
6200 g
8200 g
10200 g
12200 g
Readability:
0.01 mg
0.1 mg
1 mg
0.01 g
0.1 g
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
01-185-045 10200 g 0.1 g
01-185-054 1200.0 g 1 mg
01-185-058 12200 g 0.01 g
01-185-055 120.0 g 0.1 mg
01-185-056 120.0 g 0.01 mg
01-185-043 120 g 0.01 mg
01-185-066 2200 g 0.01 g
01-185-067 220.0 g 1 mg
01-185-040 220.0 g 0.1 mg
01-185-044 220.0 g 0.01 mg
01-185-057 220 g 0.01 mg
01-185-041 320.0 g 0.1 mg
01-185-039 4200 g 0.01 g
01-185-042 420.0 g 1 mg
01-185-047 6200 g 0.1 g
01-185-069 6200 g 0.01 g
01-185-068 620.0 g 1 mg
01-185-046 8200 g 0.1 g
01-185-070 8200 g 0.01 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 01-185-045 Supplier OHAUS Supplier No. 31059231
Add to Cart
Add to Cart

New Explorer EXR series offers an intuitive interface, outstanding weighing performance with standards for laboratory operations

  • Achieve consistent results with built-in automatic calibration, touchless sensors and a ventilated weighing pan
  • Get reliable data with the digital weighing cell and internal environment sensors
  • A intuitive 7 in. glass touchscreen, digital leveling, and simplified data management is easy to use
  • With an effortless installation and chemical-protective design it ensures efficiency and comfort
  • Supports HID connection to PC or keyboard without drivers, and provides 2-way communication with RS232, USB, Ethernet, Bluetooth, and WiFi for seamless data transfer
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10200 g
Display Type Touchscreen
Readability 0.1 g
Type Electronic Toploading Balances
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.