Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer NTEP Series Precision Balance

Catalog No. 01919474 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
220 g
420 g
2.2 kg
4.2 kg
6.2 kg
12 kg
24 kg
35 kg
Model:
EX12001N
EX2202N/E
EX223N
EX223N/E
EX24001N
EX35001N
EX4202N/E
EX423N/E
EX6201N
EX6201N/E
EX6202N
EX6202N/E
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-919-474 220 g EX223N
01-919-475 220 g EX223N/E
01-919-476 420 g EX423N/E
01-919-477 2.2 kg EX2202N/E
01-919-478 4.2 kg EX4202N/E
01-919-479 6.2 kg EX6202N
01-919-480 6.2 kg EX6202N/E
01-919-481 6.2 kg EX6201N
01-919-482 6.2 kg EX6201N/E
01-919-483 12 kg EX12001N
01-919-484 24 kg EX24001N
01-919-485 35 kg EX35001N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-919-474 Supplier OHAUS™ Supplier No. 30553843
Add to Cart
Add to Cart
Request a Quote

The Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances. These smart and intuitive balances simplify even the most complex laboratory measurements.

Intelligent Performance

  • Faster stabilization time improves operational efficiency, increases throughput, improves productivity
  • Optimized linearity and repeatability specifications ensure accurate, repetitive results
  • Superior vibration filtering provides balance stability in unstable environments
  • Fully automatic AutoCal™ calibration system self-calibrates system when it senses a temperature change sufficient enough to affect weighing accuracy, or every 11 hours; external masses not required
  • Four touchless sensors for hands-free print, tare, calibration and other selectable functions; prevent contamination and residue transfer, improve weighing efficiency
  • Sensors can be set up for remote operations
  • NTEP Certified; Measurement Canada Approved

Intuitive SmarText™ Graphical Software

  • High-resolution, 5.7 in. (145 mm) TFT display
  • Resistive touch screen display
  • 14 Built-in customizable applications Minimum Weight capability with visual warning feature
  • QWERTY keyboard and numeric keyboard to input GLP/GMP and other data
  • User Manager with administrator capability
  • Alternate RS232 (19-193-26) command feature adapts balance to existing data acquisition software
  • External input for zero, tare or print using external foot switch accessory (19-193-28)
  • Audible/visual feedback for button presses as well as check weighing status

Intuitive User Setup

  • Easy-to-view illuminated level indicator at balance front
  • Easy-to-use, adjustable thumbwheels level the balance
  • Level-assist screen identifies thumbwheels to be adjusted Data Transfer Function for direct data output into Microsoft™ Excel™
  • Instructional messaging guides users through the weighing process
  • User information menu shows users available balances features
  • Up to 11 operating languages available

Practical Design

  • Adjustable color display for optimized viewing; separates from weighing base for work area flexibility
  • Easy access to standard USB and RS232 (optional third port available)
  • Left- and right-side cable exit allows customized installation capability
  • Frameless, flip-top draftshield ensures unobstructed access
  • 6.3 x 9.4 in. (160 x 240 mm) Side entry for placement and removal of large items
  • Antistatic-coated glass helps dissipate static charges that can affect results
  • Side doors on top-mounted bearings prevent potential bind up
  • Removable glass panels and stainless-steel bottom for easy cleaning
  • Tower and wall mount ready for modular installation
  • QuadraStance™ base design has four adjustable thumbwheels for superior stability
  • Robust die-cast metal bottom housing
  • Cable storage system
  • Weighing - Determine the weight of items in the selected unit of measure; minimum weight feature is also available
  • Percent Weighing- Measure the weight of a sample displayed as a percentage of a pre-established reference weight
  • Dynamic Weighing - Weigh an unstable load; balance takes an average of weights over a time period
  • Totalization - Measure cumulative weight of multiple items; cumulative total may exceed balance capacity
  • Differential Weighing - Store sample weights and calculate the difference between initial weights and final weights
  • Peak Hold - Capture and store highest weight in a series; both stable and unstable weights are captured
  • Parts Counting - Count samples of uniform weight; choose Standard Counting, Check Counting, or Fill Counting
  • Pipette Adjustment - Check pipette values by weight analysis, with built-in water density table
  • Check Weighing - Compare the weight of a sample against target limits; choose from Standard, Nominal-weight, or Nominal-Percent
  • Filling - Fill a container to a target weight; progress bar displays filling status
  • Formulation - For compounding and recipe making; the number of components can be from two to 99
  • Density Determination - Determine density of solids more dense than water, solids less dense than water, liquids, or porous material
  • Ingredient Costing - Determine cost of formula or recipe based on known cost/quantity of components or ingredients
  • SQC - Monitor and/or control processes to eliminate under and over filling
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NTEP Measurment Canada
Connection Type Ethernet (Available as an Accessory); USB (Included); RS232 (Included)
Capacity 220 g
Display Type Color Touchscreen
Readability 0.001 g/0.01 g (certified)
Material ETAL base, ABS top housing, stainless steel pan, glass draftshield
Model EX223N
Stabilization Time 1 second
Type Toploading Balances
Electrical Requirements AC Adapter (Included)
Legal for Trade Class II
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.