Learn More
Description
- Seamless setup with motorized leveling, anti-pintch auto doors, touchless sensors, ionizers and draft shield lights. Has a 7 in. glass touchscreen, chemical protection and 2 modifiable status lights
- Ensure compliance with 4 level user system, password protection, and 100k internal system log
- The time synchronization NTP function confirms data traceability to meet the Pharmaceutical regulations
- Advanced communication capabilities with straightforward integration to Laboratory
- Information Management Systems (LIMS), and hassle-free data transfer with driverless HID for easy data input
Specifications
Specifications
| Capacity | 120.0 g |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
| Type | Analytical Balances |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.