Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Semi-Micro Balances
SCI_ED

Catalog No. S28543 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
52 g, 120 g
Model:
EX125
EX125D
Readability:
0.01 mg
0.01, 0.1 mg
Includes:
Without automatic door
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Includes
S28543 120 g EX125 0.01 mg Without automatic door
S28542 52 g, 120 g EX125D 0.01, 0.1 mg Without automatic door
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S28543 Supplier OHAUS™ Supplier No. 30139511/EMD

missing translation for 'validMainframeMsg'

Balances built for accurate, sophisticated and professional weighing. Sleek OHAUS Explorer Semi-Micro Balances have been designed and constructed to provide a modern weighing experience as well as to bolster accuracy. High Speed Single Module weighing cell ensures that the results are accurate.

  • AutoCal™ internal calibration feature utilizes two internal weights to perform a linear calibration to minimize weighing errors and ensure accurate measurements
  • Intuitive software powered by SmarText™ 2.0
  • Ultra-fast stabilization time (0.1mg: ≤3 sec., 0.01mg: ≤8 sec.) and audible stability alert increases laboratory efficiency
  • Icon-based color touchscreen display provides tactile feedback and operates in the same manner as a smart phone or tablet computer
  • Four programmable touchless sensors allow the operator to perform common functions and commands with a swipe of the hand
  • USB host port provides the capability of using a USB extension cable to directly transfer the data to a flash drive
  • Memory library includes space for up to 99 items, and a 10 recipe library for formulation mode
  • User manager function provides profiles for one administrator and five additional users, allowing multiple users to utilize the same balance without compromising past results recorded on the balance
  • Modular design in which the base and display can be separated to allow the balance to fit ideally on the lab bench
  • Automatic door feature (available on certain models) allows access to weighing chamber without the need to touch the draftshield door; they minimize vibrations caused by manual operation
  • Built-in ionizer, included in Explorer automatic door models, generates bipolar ions continuously from positive and negative discharge electrodes and directs the ionized air onto the charged body to eliminate static electricity
  • Other advanced features include: Below minimum sample weight indicator, real time clock for GLP/GMP data collection, true type printing for SQC and pipette adjustment
Specifications:
  • Capacity: 52g to 220g
  • Calibration: Standard AutoCal, AutoCal on Δ1.5° temperature change, 3 hours
  • Weighing Units: g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, Hong Kong Tael, Singapore Tael, Taiwan Tael,
  • Custom Units 1, Custom Unit 2, Custom Unit 3
  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing, Filling, Totalization, Formulation,
  • Differential Weighing, Peak Hold, Density Determination, Pipette Adjustment, Statistical Quality Control
  • Stabilization Time: 0.1mg: ≤3 sec., 0.01mg: ≤8 sec.
  • Sensitivity Temp. Drift: 0.50ppm/°C
  • Min-Weight (typical): 20mg, fine range (USP, u=0.10%, k=2)
  • Min-Weight (optimal); 9.0mg, fine range (USP, u=0.10%, k=2) SRP≤41d
  • Display: 14.5cm (5.7 in.) (diagonal) Full-Color touch screen
  • Interface: Standard connectivity: 1 USB host, 1 USB device, 1 RS232; Optional connectivity: 2nd RS232, Ethernet
  • Working Temperature: 10°to 30°C (50° to 86°F)
  • Humidity: 85% RH, non-condensing
  • Storage Conditions: 10° to 60°C (-14° to +140°F) at 10% to 90% relative humidity, non-condensing
  • Power Supply: AC Adapter Input: 100 to 240 VAC 50/60Hz, 0.6A, AC Adapter Output: 12 VDC 1.5A
  • Pan Dia.: 80mm (3.1 in.)
  • Dimensions (D x W x H): 35 x 23 x 39.3cm (13.8 x 9 x 15.5 in.)

Certifications

Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1, IEC 61010-1

Compliance

Electromagnetic Compatibility: FCC Part 15 (Class A), Industry Canada ICES-001 (Class A), IEC 61326-1, (Class B emissions, Industrial immunity)

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Standard connectivity: 1 USB host, 1 USB device, 1
Calibration 50g, 100g
Certifications/Compliance Product Safety: CAN/CSA C22.2 61010-1, UL 61010-1,
Capacity 120 g
Display Type Color Touchscreen
Readability 0.01 mg
Humidity Range 85% RH, non-condensing
Includes Without automatic door
Min. Sample Weight Typical: 20mg, fine range (USP, u=0.10%, k=2); Opt
Model EX125
Stabilization Time 0.1 mg: ≤3 sec., 0.01 mg: ≤8 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Semi Micro Balance
Weighing Modes g, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical
Width (Metric) 23 cm
Height (Metric) 39.3 cm
Depth (Metric) 35 cm
Diameter (English) Outer Pan 3.1 in.
Diameter (Metric) Outer Pan 80 mm
Electrical Requirements AC Adapter Input: 100 to 240 VAC 50/60 Hz 0.6 A AC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.