Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ EXS-210 Stereo Microscope Series with 2x and 4x Objectives PROMO
SDP

Catalog No. S012439PM Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012439PM Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012439PM Supplier ACCU-SCOPE™ Supplier No. EXS21024PM

Microscope with superior optical performance and rechargeable LED illumination for schools, hobbyists, and classroom use.

  • Optical System: Fixed magnifications: 2x/4x.
  • Viewing Body: Binocular viewing head, inclined 45°, rotatable 360° and locked-in to prevent classroom tampering.
  • Interpupillary distance adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
  • Eyepieces: WF10x eyepieces, 20 mm field of view; eyepieces are locked-in.
  • Objectives: Fixed magnification objectives. Easily rotatable objective turret with finger grip allows for rapid and easy magnification change; objectives are parfocal and parcenter.
  • Stage: 59 mm frosted glass stage plate in the base provides evenly diffused illumination. 59 mm black and white contrast plate is also included.
  • Stand: Sturdy and stable cast alloy aluminum with an acid resistant finish on a dovetail stand with built-in handle for easy portability.
  • Illumination: Dual purpose illuminators can be switched on simultaneously or independently and provide illumination from above and/or below.
  • Rechargeable LED illuminators for corded or cordless operation provide illumination for 2 hours per charge (depending on laMP intensity set by the user). LED bulb has a long laMP life of 20,000+ hours.
  • Focusing System: Dual focusing knobs with adjustable tension control for rapid, effortless focusing.
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold.
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb.

Specifications

Voltage 100/240 V
Magnification Power 20X to 40X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED, Rechargeable
Eyepiece WF 10X/20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.