Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-STRUTS Mechanical Traction Gas Spring, Black Painted Steel, 8 in. Stroke, 2/pk

Catalog No. 502783316
Encompass_Preferred

This item has to be ordered in multiples of 2 packs per supplier requirements.

This extension strut is a mechanical device designed to assist in opening and closing objects such as windows, seats, covers, and hatchbacks. It utilizes compressed gas and liquid pressure within a carbon steel cylinder to provide a consistent force, with a rod that moves outward when pressure is released. The unit features a nitride finish for durability and is suitable for operation in environments up to 400 °F.

  • Force: 96 lbf
  • Stroke length: 8 in.
  • Extended length: 24 13/16 in.
  • Compressed length: 16 13/16 in.
  • Thread size: M10x1.5
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • Material: Carbon steel with nitride finish
  • Maximum operating temperature: 400 °F
  • Damper type: Extension only

Catalog No. 50-278-3316 Supplier Grainger Supplier No. 19MT84
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item has to be ordered in multiples of 2 packs per supplier requirements.

This extension strut is a mechanical device designed to assist in opening and closing objects such as windows, seats, covers, and hatchbacks. It utilizes compressed gas and liquid pressure within a carbon steel cylinder to provide a consistent force, with a rod that moves outward when pressure is released. The unit features a nitride finish for durability and is suitable for operation in environments up to 400 °F.

  • Force: 96 lbf
  • Stroke length: 8 in.
  • Extended length: 24 13/16 in.
  • Compressed length: 16 13/16 in.
  • Thread size: M10x1.5
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • Material: Carbon steel with nitride finish
  • Maximum operating temperature: 400 °F
  • Damper type: Extension only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.