Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-Struts Gas Spring, 63 lbf, 36 11/16 in. Extended Length, 1/Pk.

Catalog No. 502779222
Encompass_Preferred

This gas spring is a high-performance, extension-only damper designed for industrial applications. It provides a fixed force of 63 lbf and features a durable construction with a nitride finish. The unit is engineered for precise motion control and reliable operation at temperatures up to 400°F.

  • Force: 63 lbf
  • Stroke length: 12 in.
  • Extended length: 36 11/16 in.
  • Compressed length: 24 11/16 in.
  • Rod thread size: M8x1.25
  • Maximum operating temperature: 400°F
  • Cylinder diameter: 0.86 in.
  • Rod diameter: 0.39 in.
  • End fittings: not included

Catalog No. 50-277-9222 Supplier Grainger Supplier No. 19MU03
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This gas spring is a high-performance, extension-only damper designed for industrial applications. It provides a fixed force of 63 lbf and features a durable construction with a nitride finish. The unit is engineered for precise motion control and reliable operation at temperatures up to 400°F.

  • Force: 63 lbf
  • Stroke length: 12 in.
  • Extended length: 36 11/16 in.
  • Compressed length: 24 11/16 in.
  • Rod thread size: M8x1.25
  • Maximum operating temperature: 400°F
  • Cylinder diameter: 0.86 in.
  • Rod diameter: 0.39 in.
  • End fittings: not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.