Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FLIR Systems Extech 382200 Digital Single Output DC Power Supply, 30 Volt

Catalog No. s35739
Encompass
Change view
Click to view available options
Voltage:
Adjustable 0 to 30 V output
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S35739 Adjustable 0 to 30 V output
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S35739 Supplier FLIR Systems Supplier No. 382200
Only null left
Add to Cart
Add to Cart

Power and test electrical equipment using a power supply that has clear visuals. The Extech 382200 Digital Single Output DC Power Supply has dual backlit LCD displays for voltage and current.

  • These economical DC power supplies are ideal for bench testing, field service, R & D, educational, and telecommunication applications
  • Units provide short circuit and overload protection and display both voltage and current on the dual backlit display
  • Additional features include adjustable constant voltage or constant current output, positive and negative banana plug output jacks, and an illuminated on/off switch
  • Solid state units provide a constant power supply
  • Light compact design saves valuable benchspace
  • Supplies up to three amps DC current output
  • Adjustable 0 to 30 V and 0 to 1 A output
  • Dual backlit LCD displays for voltage and current
  • Short Circuit and overload protected
  • Load regulation 0.01% + 2mV for constant voltage and 0.2% +3mA for constant current
  • Operates from 120VAC ±10%/60Hz

Specifications

Voltage Adjustable 0 to 30 V output
Amperage Adjustable 0 to 1 A output
Dimensions (D x W x H) 9.4 x 4.25 x 6 in.
Display Digital
Electrical Requirements 120 V ±10%, 60 Hz
Safety Features Overload and short circuit protection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.