Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Extech Combination Contact/Photo Tachometer, 0.05% Accuracy, 99,999 RPM Max, LCD Display

Catalog No. 5000534170
Encompass

This combination tachometer is engineered to provide precise rotational speed measurements, combining both contact and non-contact models for versatility. It boasts high accuracy, enabling reliable readings across an extensive range of RPM values. It utilizes visible light for non-contact measurements, effective up to 6 in. (150 mm) from the target. Wheels are included for linear surface speed measurements or RPM measurements.

  • Combines contact and non-contact models
  • Accuracy: 0.05%
  • Contact measurement range: 0.5 to 19,999 RPM
  • Non-contact measurement range: 5 to 99,999 RPM
  • Linear surface speed measurement: 0.2 to 6560 ft/m; 0.05 to 1999.9 m/m
  • Non-contact measurement distance: Up to 6 in. (150 mm)
  • LCD display
  • Powered by 4 AA batteries
  • Batteries included
  • Includes 23 in. (0.6 m) reflective tape
  • Includes a carrying case

Catalog No. 50-005-34170 Supplier MSC Supplier No. 00044412
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This combination tachometer is engineered to provide precise rotational speed measurements, combining both contact and non-contact models for versatility. It boasts high accuracy, enabling reliable readings across an extensive range of RPM values. It utilizes visible light for non-contact measurements, effective up to 6 in. (150 mm) from the target. Wheels are included for linear surface speed measurements or RPM measurements.

  • Combines contact and non-contact models
  • Accuracy: 0.05%
  • Contact measurement range: 0.5 to 19,999 RPM
  • Non-contact measurement range: 5 to 99,999 RPM
  • Linear surface speed measurement: 0.2 to 6560 ft/m; 0.05 to 1999.9 m/m
  • Non-contact measurement distance: Up to 6 in. (150 mm)
  • LCD display
  • Powered by 4 AA batteries
  • Batteries included
  • Includes 23 in. (0.6 m) reflective tape
  • Includes a carrying case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.