Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Extended length tips are ideal for difficult-to-reach samples
- Easily reach the bottom of long tubes
- Minimize pipet contamination by preventing pipet shaft from contacting the tube or vessel
- Natural color
- Certified by independent laboratory– Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Length (English) | 3.6 in. |
| Length (Metric) | 91 mm |
| Clean Claims | DNase, RNase, DNA, Bioburden, and PCR inhibitor Free |
| Format | Bulk |
| Tip Style | Universal |
| Packaging | BP |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
